Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET PRECISION ER11+ 6.0 MM 868557
CUTLINE COLLET PRECISION ER11+ 6.0 MM 868557
Collet precision er11+
References
giss cutline:
868557
rubix:
868557
ean:
3660338223556
Technical specifications
Diameter
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET PRECISION ER11+ 6.0 MM 868557
High precision 8 micron
Technical specifications
Attributes
Diameter
6
mm
Pincer/pliers
ER11+
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.24
excl. VAT
/
Each
£
17.09
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
SANDVIK A393.14-40-7/8 5723002
SANDVIK 393.15-32 06 ER COLLET 5966305
OMEGAPROD OM32346 ER40-22 STANDARD COLLET COLLET ER40 472E 22-21MM
SANDVIK 393.14-11 0225 ER COLLET 5760448
SANDVIK 391.60A-OZ J440 RUBBER COLLET FOR TAP SHANKS 5759832
3931450300-SVIK COLLET CHUCK ADAP
OMEGAPROD OM32080 ER16-09 STANDARD COLLET COLLET ER16 426E 9-8MM
SANDVIK 393.14-20 100 ER COLLET 5760505
OMEGAPROD OM32336 ER40 X 12MM COLLET
OMEGAPROD OM32980 ER40 TAPPING COLLET 8 DIA 6.2/6.3 SQUARE
OMEGAPROD OM32628 ER40-04 STANDARD SEALED COLLET
CUTLINE COLLET PRECISION ER11+ 4.0 MM 868553
OMEGAPROD OM32125 ER16-085 ULTRA PRECISION COLLET
OMEGAPROD OM33504 ER16-07 HIGH PRESSURE SEALED COLLET
OMEGAPROD OM32196 ER25-11 STANDARD COLLET COLLET ER25 430E 11-10MM