Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET PRECISION ER11+ 7.0 MM 868559
CUTLINE COLLET PRECISION ER11+ 7.0 MM 868559
Collet precision er11+
References
giss cutline:
868559
rubix:
868559
ean:
3660338223570
Technical specifications
Diameter
7
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET PRECISION ER11+ 7.0 MM 868559
High precision 8 micron
Technical specifications
Attributes
Diameter
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.24
excl. VAT
/
Each
£
17.09
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
SANDVIK 393.14-50D280X220 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6974184
OMEGAPROD OM32072 ER16-01 STANDARD COLLET COLLET ER16 426E 1-0.5MM
OMEGAPROD OM32237 ER25-08 ULTRA PRECISION COLLET
OMEGAPROD OM33500 ER16-03 HIGH PRESSURE SEALED COLLET
SANDVIK 393.14-32130 COLLET DIN 6499 5760575
SANDVIK 393.14-25D070X055 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6766982
OMEGAPROD OM32339 ER40 X 15MM COLLET
SANDVIK A393.14-25-3/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722941
OMEGAPROD OM33543 ER32-13 HIGH PRESSURE SEALED COLLET
SANDVIK 393.14-25 160 ER COLLET 5760491
OMEGAPROD OM32119 ER16-055 ULTRA PRECISION COLLET
OMEGAPROD OM32245 ER25-16 ULTRA PRECISION COLLET
SANDVIK 393.14-25 D120X090 HOLDING TOOL 5760480
3931440240-SVIK COLLET DIN 6499
SANDVIK 393.14-20 D100X080 5760415