Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET PRECISION ER20+ 1.0 MM 868579
CUTLINE COLLET PRECISION ER20+ 1.0 MM 868579
Collet precision er20+
References
giss cutline:
868579
rubix:
868579
ean:
3660338223778
Technical specifications
Diameter
1
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET PRECISION ER20+ 1.0 MM 868579
High precision 8 micron
Technical specifications
Attributes
Diameter
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.55
excl. VAT
/
Each
£
28.26
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SANDVIK A393.14-11-0-6NO EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722919
OMEGAPROD OM33542 ER32-12 HIGH PRESSURE SEALED COLLET
SANDVIK A393.15-403/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966372
OMEGAPROD OM32057 ER11-015 ULTRA PRECISION COLLET
SANDVIK 393.14-20 015 ER COLLET 5760418
SANDVIK 393.15-32 16 5966310
3931440230-SVIK COLLET DIN 6499
3931440100-SVIK COLLET DIN 6499
SANDVIK 393.14-11 D060X049 5760419
OMEGAPROD OM33536 ER32-06 HIGH PRESSURE SEALED COLLET
CUTLINE COLLET PRECISION ER11+ 3.0 MM 868551
CUTLINE COLLET PRECISION ER20+ 9.0 MM 868587
CUTLINE COLLETS ER20 WITH SQUARE LOCKING DRIVE FOR TAPPING 9X7 868688
SANDVIK 393.15-16 10 5966290
3931440080-SVIK COLLET DIN 6499