Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK A393.15-403/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966372
SANDVIK A393.15-403/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966372
ER pincer Sandvik Coromant
References
sandvik coromant:
A393.15-40 3/8
rubix:
317A5289
manufacturer :
5966372
Product details
Technical specifications
Product details : SANDVIK A393.15-403/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966372
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.50
excl. VAT
/
Each
£
155.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 393.14-20 D070X055 5760410
CUTLINE COLLET CLASS 2 ER32 20.0 MM 868517
SANDVIK 393.14-25 090 ER COLLET 5760518
3931440040-SVIK COLLET DIN 6499
SANDVIK 393.14-20D040X0315 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5760449
ROEBUCK 023991 EMERGENCY COLLET NYL
SANDVIK 393.14-25 110 ER COLLET 5760479
SANDVIK 393.15-20 08 ER COLLET 5966295
OMEGAPROD OM32238 ER25-09 ULTRA PRECISION COLLET
SANDVIK 393.14-16 1000 ER COLLET 5760442
SANDVIK 393.14-11 D028X021 5760405
OMEGAPROD OM32345 ER40 X 21MM COLLET
SANDVIK 393.15-16 03 5966285
OMEGAPROD OM32629 ER40-05 STANDARD SEALED COLLET
CUTLINE COLLET CLASS 2 ER32 12.0 MM 868509