Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32310 ER32-08 ULTRA PRECISION COLLET
OMEGAPROD OM32310 ER32-08 ULTRA PRECISION COLLET
ER pincer Omega Products
References
omega products:
OM32310
rubix:
293A9515
Technical specifications
Diameter
33
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32310 ER32-08 ULTRA PRECISION COLLET
Technical specifications
Attributes
Diameter
33
mm
Type
Ultra Precision Collet
Length
40
mm
Pincer/pliers
Pincer
Clamping range, minimum
7
mm
Clamping range, maximum
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.75
excl. VAT
/
Each
£
17.70
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 393.15-32 06 ER COLLET 5966305
OMEGAPROD OM32328 ER40 X 4MM COLLET
3931440240-SVIK COLLET DIN 6499
SANDVIK COROMANT 393.14-20D045X034 HOLDING TOOL
SANDVIK 393.14-25 D100X080 HOLDING TOOL 5760473
SANDVIK A393.15-403/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966372
OMEGAPROD OM32340 ER40-16 STANDARD COLLET COLLET ER40 472E 16-15MM
OMEGAPROD OM32959 ER32 TAPPING COLLET 5.5 DIA 4.3 SQUARE
SANDVIK 393.15-40 18 5966319
OMEGAPROD OM32579 ER32-12 STANDARD SEALED COLLET
SANDVIK 393.15-25 06 ER COLLET 5966299
CUTLINE COLLET PRECISION ER11+ 6.0 MM 868557
OMEGAPROD OM32030 ER11-01 STANDARD COLLET
OMEGAPROD OM32232 ER25-04 ULTRA PRECISION COLLET
SANDVIK A393.15-403/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966371