Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Rod seals
SIMRIT 472549 FREUDENBERG SEAL
SIMRIT 472549 FREUDENBERG SEAL
Combination elements
References
freudenberg sealing technologies:
NIPSL 200 16 X 23 X 3,80 80 NBR NB116
rubix:
251A7628
manufacturer :
472549
Technical specifications
Inner diameter
16
mm
Outer diameter
23
mm
Height
3.8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIMRIT 472549 FREUDENBERG SEAL
Combination element NIPSL 200 80 NBR 4005
Technical specifications
Attributes
Inner diameter
16
mm
Outer diameter
23
mm
Height
3.8
mm
Material
80 NBR NB116
Execution
NIPSL 200
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
SIMRIT OIL SEAL NIPSL20X30X7/9.5
SIMRIT 40421113 FREUDENBERG SEAL
SIMRIT 40421530 FREUDENBERG SEAL
SIMRIT 104782 FREUDENBERG SEAL
SIMRIT 40421024 H OF 17.0 30.0 6.0 101
SIMRIT 40421491 N100 60.0 80.0 12.0 109
SIMRIT 40421895 FREUDENBERG SEAL
SIMRIT 40421872 FREUDENBERG SEAL
SIMRIT 40421857 FREUDENBERG SEAL
SIMRIT 40421624 FREUDENBERG SEAL
WIKA 1/2 COPPER WASHER 9090819
PARKER 14MM GLAND KIT RG2HM0141
SIMRIT 40421210 FREUDENBERG SEAL
SIMRIT 40422237 FREUDENBERG SEAL
SIMRIT 84539 NI150 20.0 28.0 5.5 878