SIMRIT 40422320 FREUDENBERG SEAL


U-ring T 20

References
freudenberg sealing technologies:T20 30 X 38 X 5,70 X 4 95 AU V142
rubix:252A5877
manufacturer :40422320
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter38 mm
Height5.7 mm
See all Specifications

Product details : SIMRIT 40422320 FREUDENBERG SEAL


The T 20 lip seal is a single-acting rod seal with an asymmetrical profile, recessed inner lip and a tight fit on the outer diameter. Among other things, it is suitable for standardized installation spaces in accordance with ISO 5597 and is well suited as a secondary seal within a sealing system.

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter38 mm
Height5.7 mm
Material95 AU V142
ExecutionT20
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days