Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Rod seals
SIMRIT NI150 100 180 55 878 NI150 10
SIMRIT NI150 100 180 55 878 NI150 10
Rod Seal
References
freudenberg sealing technologies:
NI150 10 X 18 X 5,50 X 4 80 NBR 878
rubix:
262A2720
manufacturer :
40421773
Technical specifications
Inner diameter
10
mm
Outer diameter
18
mm
Height
5.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIMRIT NI150 100 180 55 878 NI150 10
Single-acting rod seal, for applications such as standardised housings according to ISO 5597; preferably for spare parts Requirements.
Applications
Earth Moving Equipment;Agricultural Machinery;Mobile Hydraulics
Technical specifications
Attributes
Inner diameter
10
mm
Outer diameter
18
mm
Height
5.5
mm
Material
NBR
Execution
NI150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.85
excl. VAT
/
Each
£
13.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT MERKEL SEAL 40422217
SIMRIT 40421340 FREUDENBERG SEAL
SIMRIT 40421772 FREUDENBERG SEAL
DICHTOMATK END COVER SEAL VK47X7
SIMRIT 472549 FREUDENBERG SEAL
SIMRIT 40421776 FREUDENBERG SEAL
PARKER 14MM GLAND KIT RG2HM0141
SIMRIT ROD SEAL 470526
SIMRIT 40421782 FREUDENBERG SEAL
SIMRIT 104782 FREUDENBERG SEAL
SIMRIT 473868 FREUDENBERG SEAL
SIMRIT 40421775 FREUDENBERG SEAL
SIMRIT HYDRAULIC SEAL KI310-25X33X6
DICHTOMATK WIPER SEAL AS60X70X7/10
SIMRIT 40421624 FREUDENBERG SEAL