SIMRIT NI300 250 330 55 925 NI300 25


U-ring seal

References
freudenberg sealing technologies:NI300 25 X 33 X 5,5 94 AU 925
rubix:262A2635
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter33 mm
Height5.5 mm

Product details : SIMRIT NI300 250 330 55 925 NI300 25


The NI 300 lip seal has an asymmetrical profile, a recessed inner lip, an additional sealing and support edge and an adhesive fit on the outer diameter. The single-acting rod seal is suitable for standardized installation spaces in accordance with ISO 5597, for example.
Slotted ring NI 300 94 AU 925

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter33 mm
Height5.5 mm
Show UNSPSC/ECL@SS
£ 9.62 excl. VAT
/ Each
£ 11.54 incl. VAT
  • Usually arrives within 14 working days