KNIPEX 0306200 COMBINATION PLIERS 200MM

Combination Pliers

See technical informationSee documents

References

Knipex:03 06 200
Rubix:010217
EAN:4003773033776
brand logo

Technical specifications

Weight355 g
Length200 mm
See all Specifications

Documents

Product details : KNIPEX 0306200 COMBINATION PLIERS 200MM


03 06 200 Combination Pliers
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC.
  • Cutting capacities medium hard wire (diameter): Ø 3.8 mm
  • Cutting capacities hard wire (diameter): Ø 2.5 mm
  • Cutting capacity copper cable, multiple-stranded: Ø 13.0 mm
  • Cutting capacity copper cable, multiple-stranded: 16.0 mm²
  • VDE tested: yes  
  • With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Weight355 g
    Length200 mm
    Cutting capacity13 mm
    £ 31.19 excl. VAT
    / Each
    £ 37.43 incl. VAT
    • Delivery usually within ( 14 ) days