FACOM 187.18CPESLS COMBINATION PLIER 180MM - SAFETY LOCK SYSTEM
187.CPESLS - Combination pliers- SLS
See technical informationReferences
Facom:187.18CPESLS
Rubix:2588770
EAN:3662424028403



Product details : FACOM 187.18CPESLS COMBINATION PLIER 180MM - SAFETY LOCK SYSTEM
Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Cutting edges designed to cut all types of wire: piano wire, soft wires and modern materials (Fe 200 kg/mm²).
Long lever arm, offset pivot for minimum cutting effort.
High durability Chrome-Molybdenum-Vanadium steel, very hard cutting edges 61/63HRc.
Ergonomic grips resistant to chemical agents.
Removable return spring.
Finish: chromed.
NF ISO 5746, ISO 5746, DIN ISO 5746, ASME B107.500
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Cutting edges designed to cut all types of wire: piano wire, soft wires and modern materials (Fe 200 kg/mm²).
Long lever arm, offset pivot for minimum cutting effort.
High durability Chrome-Molybdenum-Vanadium steel, very hard cutting edges 61/63HRc.
Ergonomic grips resistant to chemical agents.
Removable return spring.
Finish: chromed.
NF ISO 5746, ISO 5746, DIN ISO 5746, ASME B107.500
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 180x90x23 mm |
|---|---|
| Package weight | 244 g |
| Weight | 250 g |
| Length | 185 mm |
| Length of noses | 36 mm |
Show UNSPSC/ECL@SS
£ 80.25 excl. VAT
/ Each
£ 96.30 incl. VAT
- Delivery usually within ( 14 ) days
