References
Knipex:02 05 200
Rubix:388A3151
EAN:4003773043089

Product details : KNIPEX 0205200 COMBINATION PLIERS 200MM
35 % less effort required than with conventional combination pliers. With cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 205x120x20 mm |
|---|---|
| Weight | 342 g |
| Length | 205 mm |
| Cutting capacity | 2.8 mm |
Show UNSPSC/ECL@SS
£ 32.24 excl. VAT
/ Each
£ 38.69 incl. VAT
- Delivery usually within ( 14 ) days




