References
Knipex:02 05 180
Rubix:388A3150
EAN:4003773043072

Product details : KNIPEX 0205180 COMBINATION PLIERS 180MM
35 % less effort required than with conventional combination pliers. With cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x92x52 mm |
|---|---|
| Weight | 238 g |
| Length | 190 mm |
| Cutting capacity | 2.5 mm |
Show UNSPSC/ECL@SS
£ 29.79 excl. VAT
/ Each
£ 35.75 incl. VAT
- Delivery usually within ( 14 ) days





