References
Knipex:03 01 250 EAN
Rubix:388A3166
EAN:4003773041153



Product details : KNIPEX 0301250EAN COMBINATION PLIERS 250MM
Strengths
•With gripping zones for flat and round material, suitable for versatile use
With cutting edges for soft and hard wire
Long cutting edges for thicker cables
Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC
With cutting edges for soft and hard wire
Long cutting edges for thicker cables
Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC
Technical specifications
Attributes
| Weight | 480 g |
|---|---|
| Length | 250 mm |
| Length of noses | 48 mm |
| Cutting capacity | 25 mm |
Show UNSPSC/ECL@SS
£ 27.68 excl. VAT
/ Each
£ 33.22 incl. VAT
- Delivery usually within ( 14 ) days