FACOM 440.JE16 COMBINATION WRENCH SET 8 - 22MM 16 PIECE SET
440 - Metric mixed key sets
See technical informationReferences
Facom:440.JE16
Rubix:2000791
EAN:3148518003230

Product details : FACOM 440.JE16 COMBINATION WRENCH SET 8 - 22MM 16 PIECE SET
440 - Metric mixed key sets
- Presentation: kit, box or on panel.
- Presentation: kit, box or on panel.
Technical specifications
Attributes
| Logistic Weight | 2107 g |
|---|---|
| Packaged dimensions (D x W x H) | 395x90x70 mm |
| Package weight | 2114 g |
| Number of elements | 16 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 163.98 excl. VAT
/ Each
£ 196.78 incl. VAT
- Delivery usually within ( 14 ) days
