References
Bahco:1RMA/S8
Rubix:401A4694
EAN:7314153014665

Documents
Product details : BAHCO 1RMA/S8 ADAPTOR SET
Adaptor for 1/4", 3/8" and 1/2" sockets with quick release press button
Adaptors for 1/4" and 5/16" bits with retaining ring
Ratcheting wrenches 1RM-10, -13, -19 with 5° ratchet action, reverse lever and 15° offset
Available in compact plastic pocket box
Highly polished finish
High-performance alloy steel
High density polythene (HDPE) case
Wrenches and adaptors are available for replacement
Standards: ISO 3318/1174, DIN 3113/3120
Adaptors for 1/4" and 5/16" bits with retaining ring
Ratcheting wrenches 1RM-10, -13, -19 with 5° ratchet action, reverse lever and 15° offset
Available in compact plastic pocket box
Highly polished finish
High-performance alloy steel
High density polythene (HDPE) case
Wrenches and adaptors are available for replacement
Standards: ISO 3318/1174, DIN 3113/3120
Strengths
Combination Ratcheting Wrench and Adaptors Set
Technical specifications
Attributes
| Logistic Weight | 970 g |
|---|---|
| Number of elements | 8 |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 154.93 excl. VAT
/ Each
£ 185.92 incl. VAT
- Delivery usually within ( 14 ) days
