References
Gedore Red:R09100100
Rubix:45038379
Manufacturer :3300966
EAN:4060833009669



Product details : GEDORE RED R09100100 10MM COMBINATION SPANNER
Design according to DIN 3113, Form A, ISO 3318, ISO 7738, ring end angled 15°, open-end offset 15°, surface matt-satin chrome-plated, chrome-vanadium steel
Technical specifications
Attributes
| Opening | 10 |
|---|---|
| Length | 130 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 2.92 excl. VAT
/ Each
£ 3.50 incl. VAT
- Delivery usually within ( 8 ) days
