ROEBUCK OPEN END WRENCH OPENING 10X11MM 865242
Double open ended metric spanners
See technical informationSee documentsReferences
Superseded Ref:4972165
Roebuck:865242
Rubix:209A7498
EAN:3660338018244

Documents
Product details : ROEBUCK OPEN END WRENCH OPENING 10X11MM 865242
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Technical specifications
Attributes
| Opening | 10x11 |
|---|---|
| Length | 150 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
- In stock: Next day delivery
