References
Gedore:894 19
Rubix:9881697
Manufacturer :6575060
EAN:4010886657508

Product details : GEDORE 894-19 SINGLE OPEN ENDED SPANNER 19MM
Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 81 g |
|---|---|
| Opening | 19 |
| Length | 170 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 5.15 excl. VAT
/ Each
£ 6.18 incl. VAT
- In stock: Next day delivery
