FACOM FLARE NUT WRE 42.14X17

42 - 15° metric pipe wrenches

See technical information

References

Facom:42.14X17
Rubix:1233779
EAN:3148511016701
brand logo

Technical specifications

Opening14x17
Length197 mm
Typehose wrench
See all Specifications

Product details : FACOM FLARE NUT WRE 42.14X17


42 - 15° metric pipe wrenches
- Pipe wrenches 15° offset: to facilitate access to nuts.
- Hex head: from 8 x 10 to 12 x 14 mm - 12-sided head: from 17 to 41 mm.
- Metric dimensions: from 8 to 41 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight136 g
Packaged dimensions (D x W x H)15x30x190 mm
Package weight136 g
Opening14x17
Length197 mm
Typehose wrench
Finishingsatin/chrome
£ 25.35 excl. VAT
/ Each
£ 30.42 incl. VAT
  • Delivery usually within ( 14 ) days