Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40486464 1.1/2 AF COMBI SPANNER 13S
STAHLWILLE 40486464 1.1/2 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
References
stahlwille:
40486464
rubix:
4526902
ean:
4018754020324
Technical specifications
Length
480
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40486464 1.1/2 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
33
x
84
x
482
mm
Logistic Weight
961
g
Length
480
mm
Weight
950
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.97
excl. VAT
/
Each
£
109.16
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Check our products from related categories
SINGLE RING SPANNER 36MM 6034220
BRITOOL EXPERT OFFSET RING WRENCH 21 X 23MM
STAHLWILLE 41091113 11X13MM DBL END RING STARTER
GEDORE 11MMVDE RING SPANNER VDE 2 E 11
BAHCO 111Z-7/16 COMBINATION WRENCH 7/16IN
STAHLWILLE 46MM HEAVY DUTY RING SPANNERS 42020046
BAHCO 1RM-6 RATCHET COMBI SPANNER
GEDORE 7720380 1/2 HEAD 16MM SPIGOT
GEDORE 8791-10 8791 SPIGOT OPEN END FITTING 16 Z 10MM
BRITOOL EXPERT COMBI WRENCH 7/16 INCH
GEDORE 8MM COMBI SPANNER 7 8
ROEBUCK FLAT RING SLOGGING SPANNER 75MM
SKF HOOK SPANNER 58-65MM HN8-9
1/2X9/16 OFF RATCHET RING SPN
FACOM COMBINATION WRENCH 1 INCH A/F