References
Facom:464TX.6X8
Rubix:2527706
EAN:3148519258042

Product details : FACOM TRX RATCH WREN E6XE8 464TX.6X8
464TX - Ratcheting wrenches
- Ideal for getting into hard-to-reach places!
- EXTRA-PLATE: The compact eye head replaces the "ratchet/socket" combination and offers the functionality of an extra-flat ratchet.
- COMPACT: Ratchet system integrated into a compact eye head. 2 sizes per wrench.
- FAST : 5° angle of recovery. Ultra-fast tightening without wasting time repositioning the wrench.
- Ideal for getting into hard-to-reach places!
- EXTRA-PLATE: The compact eye head replaces the "ratchet/socket" combination and offers the functionality of an extra-flat ratchet.
- COMPACT: Ratchet system integrated into a compact eye head. 2 sizes per wrench.
- FAST : 5° angle of recovery. Ultra-fast tightening without wasting time repositioning the wrench.
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Packaged dimensions (D x W x H) | 125x20x8 mm |
| Package weight | 48 g |
| Opening | 6x8 |
| Length | 128 mm |
| Type | ratchet wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 31.68 excl. VAT
/ Each
£ 38.02 incl. VAT
- Delivery usually within ( 14 ) days
