ROEBUCK 880108 COMBINATION SPANNER 3/4IN AF


COMBINATION SPANNERS - AF

References
roebuck:880108
rubix:222A1143
ean:3660338335556
brand logo
brand logo
Technical specifications
Opening3/4'
Length230 mm
See all Specifications

Product details : ROEBUCK 880108 COMBINATION SPANNER 3/4IN AF


Standard: ISO 3318/ DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and
chrome plated overall.
With 15° elbow for easy manoeuvring on flat surfaces.

Technical specifications


Attributes
Opening3/4'
Length230 mm
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 4.85 excl. VAT
/ Each
£ 5.82 incl. VAT
  • In stock: Next day delivery