Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
HOOK SPANNER FIXED PIN 95-100
HOOK SPANNER FIXED PIN 95-100
Hook Spanners With Pin Nose
References
wixroyd:
95450.W0100
rubix:
225246
Technical specifications
Length
280
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HOOK SPANNER FIXED PIN 95-100
Material Special steel, hardened, Blackened. Edgewise ground.
Technical specifications
Attributes
Length
280
mm
Weight
410
g
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.99
excl. VAT
/
Each
£
50.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITOOL EXPERT OPEN ENDED WRENCH 8 X 10MM
BAHCO SBS20-11 11MM FLAT COMBINATION WRENCH MATTE FINISH 135MM
ROEBUCK OPEN END PODGER SPANNER 27MM
FACOM 467B.9 ANTI SLIP RATCHET COMBINATION SPANNER 9MM
GEDORE RED R09100320 32MM COMBINATION SPANNER
FACOM J.13CF CROWSFOOT SPANNER 3/8 DRIVE X 13MM
ROEBUCK RING PODGER SPANNER 46MM
KNIPEX 980108 RING WRENCHES CRANKED
FACOM RING WRENCH 59.22X24
FACOM 101.12GR 12 BI-MATERIAL REVERSIBLE AW
BRITOOL EXPERT FLEX RATCHET WRENCH 10 MM
ROEBUCK SLOGGING RING SPANNER 2.1/4 A/F
HOOK SPANNER FIXED PIN 80-90
GEDORE 7 XL 41 LONG COMBINATION SPANNER 41MM
BAHCO 1952Z-7/16 COMBINATION WRENCH