GEDORE 8791-26 8791 SPIGOT OPEN END FITTING 16 Z 26MM
Attachable-open-ended-wrench-key 16 Z - 8791
See technical informationSee documentsReferences
Gedore:8791-26
Rubix:80084612
Manufacturer :1552287
EAN:4002805924358

Documents
Product details : GEDORE 8791-26 8791 SPIGOT OPEN END FITTING 16 Z 26MM
Open end fitting 16 Z, 26 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Opening | 26 mm |
| Fixation | met stiftborging |
| Length | 32 mm |
Show UNSPSC/ECL@SS
£ 47.54 excl. VAT
/ Each
£ 57.05 incl. VAT
- Delivery usually within ( 8 ) days
