SKF NEEDLE ROLLR BEARING NKX 70
Combined Needle Roller / Thrust Ball Bearing
See technical informationReferences
SKF:NKX 70
Rubix:100A7217
Manufacturer :14434
EAN:7316577106704

Product details : SKF NEEDLE ROLLR BEARING NKX 70
These bearings consist of a radial needle roller bearing combined with a thrust ball bearing. Together they can accommodate both radial loads and axial loads in one direction. In addition, they can operate at relatively high speeds. Their low cross-sectional height makes the bearings particularly suitable for applications where other types of locating bearing arrangements occupy too much space.
Strengths
- Accommodate radial and axial loads in one direction
- High load carrying capacity
- Relatively high-speed capability
- Low cross section
- Non-separable design
- High load carrying capacity
- Relatively high-speed capability
- Low cross section
- Non-separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x85x70 mm |
|---|---|
| Logistic Weight | 560 g |
| Inner diameter | 70 mm |
| Outer diameter | 85 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | nkx |
| Limit speed | 4500 rpm |
| Number of rows | 1 |
Show UNSPSC/ECL@SS
£ 260.09 excl. VAT
/ Each
£ 312.11 incl. VAT
- In stock: Next day delivery
