NTN NKX12T2Z NEEDLE ROLLER BEARING

NTN - Needle Roller Bearing - NKX12T2Z

See technical informationSee documents
References
NTN:NKX12T2Z
Rubix:205A6163
EAN:4547359126044
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter21 mm
Width23 mm
See all Specifications
Documents

Product details : NTN NKX12T2Z NEEDLE ROLLER BEARING


Needle roller bearing, combined bearing, thrust ball bearing, without inner ring, snap ring, lubrication hole, dust-proof cover

Technical specifications


Attributes
Logistics dimensions (L x W x H)21x21x23 mm
Logistic Weight48 g
Inner diameter12 mm
Outer diameter21 mm
Width23 mm
Bearing Clearancecn
Sealingtwo metal shields
Seriesnk
Cagepolyamide
Number of rows1
Basic static load, radial - C0r7700 N
Basic dynamic load, radial - Cr6000 N
Show UNSPSC/ECL@SS
£ 19.37 excl. VAT
/ Each
£ 23.24 incl. VAT
  • Delivery usually within ( 3 ) days