Needle roller/axial ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 24 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x24x24 mm |
---|---|
Logistic Weight | 48 g |
Inner diameter | 15 mm |
Outer diameter | 24 mm |
Width | 28 mm |
Bearing Clearance | CN |
Series | NX..-XL |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 12700 N |
Basic dynamic load, radial - Cr | 12100 N |
Basic static load, axial - C0a | 10400 N |
Basic dynamic load, axial - Ca | 5600 N |
Sealing | Open |
Usually arrives within 14 working days