NTN - Needle Roller Bearing - NKX17T2Z
Inner diameter | 17 mm |
---|---|
Outer diameter | 26 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 26x26x25 mm |
---|---|
Logistic Weight | 60 g |
Inner diameter | 17 mm |
Outer diameter | 26 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Polyamide |
Number of rows | 1 |
Basic static load, radial - C0r | 14400 N |
Basic dynamic load, radial - Cr | 10400 N |
Sealing | Two metal shields |
Usually arrives within 14 working days