INA NKX35-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearing
See technical informationReferences
INA:NKX35-XL
Rubix:235A4642
Manufacturer :0506048210000
EAN:4012802732184

Product details : INA NKX35-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearings NKX, axial component, single direction, to DIN 5429, without end cap, for oil lubrication
Strengths
Particularly reduced radial volume. Large and axial radial loads support in one direction. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x47x47 mm |
|---|---|
| Logistic Weight | 163 g |
| Inner diameter | 35 mm |
| Outer diameter | 47 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | nkx..-xl |
| Limit speed | 4600 rpm |
| Basic static load, radial - C0r | 41500 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Basic static load, axial - C0a | 47000 N |
| Basic dynamic load, axial - Ca | 21200 N |
Show UNSPSC/ECL@SS
£ 69.58 excl. VAT
/ Each
£ 83.50 incl. VAT
- Delivery usually within ( 7 ) days
