Combined Needle Roller / Thrust Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 27.2 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x27,2x27,2 mm |
---|---|
Logistic Weight | 40 g |
Inner diameter | 12 mm |
Outer diameter | 27.2 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | NKX |
Material | Bearing steel |
Reference speed | 9000 rpm |
Limit speed | 7500 rpm |
Number of rows | 1 |
Sealing | Open |
Usually arrives within 14 working days