References
Roebuck:865194
Rubix:209A7622
EAN:3660338195754

Documents
Product details : ROEBUCK C CLAMPS 100MM 865194
Clamping force up to 17000 N
Long clamping with a good grip when tightened.
Ribbed body for increased strength.
Ribbed body for increased strength.
Technical specifications
Attributes
| Clamping | 100 mm |
|---|---|
| Projection | 75 mm |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 53.92 excl. VAT
/ Each
£ 64.70 incl. VAT
- In stock: Next day delivery
