SIMRIT 429090 FREUDENBERG SEAL


Compact seals

References
freudenberg sealing technologies:KDN 125 X 113,30 X 2,10 72 NBR 708
rubix:251A7048
manufacturer :429090
brand logo
brand logo
Technical specifications
Outer diameter125 mm
Inner diameter113.3 mm
Height2.1 mm
See all Specifications

Product details : SIMRIT 429090 FREUDENBERG SEAL


Compact seal KDN 72 NBR 708

Technical specifications


Attributes
Logistic Weight4,361 g
Outer diameter125 mm
Inner diameter113.3 mm
Height2.1 mm
Material72 nbr 708
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days