References
Freudenberg Sealing Technologies:112177
Rubix:251A6821
Manufacturer :112177

Product details : SIMRIT 112177 FREUDENBERG SEAL
Complete piston TDUOP 35x8x15 72 NBR 708
Complete piston TDUOP 40x10x18 72 NBR 708
Technical specifications
Attributes
| Logistic Weight | 35,301 g |
|---|---|
| Outer diameter | 40 mm |
| Inner diameter | 10 mm |
| Height | 18 mm |
| Material | 72 nbr 708 |
Show UNSPSC/ECL@SS
£ 26.70 excl. VAT
/ Each
£ 32.04 incl. VAT
- Usually arrives within 14 working days
