References
Facom:263.G19SLS
Rubix:2588822
EAN:3662424051562

Product details : FACOM 263.G19SLS SHEATHED CHISEL 19MM - SAFETY LOCK SYSTEM
Strengths
•To separate chain timing casings, rocker covers, crank cases, for engine and gearbox
No damage to the parting surfaces
Comprising:
Short straight chisel
Long straight chisel
Short round chisel
Long round chisel
No damage to the parting surfaces
Comprising:
Short straight chisel
Long straight chisel
Short round chisel
Long round chisel
Technical specifications
Attributes
| Length | 190 mm |
|---|---|
| Width | 15 mm |
| Weight | 180 g |
Show UNSPSC/ECL@SS
£ 73.50 excl. VAT
/ Each
£ 88.20 incl. VAT
- Delivery usually within ( 14 ) days
