References
Bahco:4655-WING-C-250
Rubix:401A7776
Manufacturer :4655-WING-C-250
EAN:7314150387854



Product details : BAHCO 4655-WING-C-250 MASONRY-CHISELS SDS+
Size range 20 mm to 60 mm
Hardened high quality and wear-resistant tool steel
Use Application: Masonry, reinforced concrete, natural stone, artificial stone for light chisel work at renovation and restoration
Fits directly into all hammer drilling machines with SDS-plus and HILTI TE-C drive
Hardened high quality and wear-resistant tool steel
Use Application: Masonry, reinforced concrete, natural stone, artificial stone for light chisel work at renovation and restoration
Fits directly into all hammer drilling machines with SDS-plus and HILTI TE-C drive
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 22 mm |
| Weight | 375 g |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 54.03 excl. VAT
/ Each
£ 64.84 incl. VAT
- Delivery usually within ( 14 ) days
