ROEBUCK 75BB+HG BRICK BOLSTER CHISEL 230 X 75MM C/W GRIP
Floorboard chisel with hand guard and grip
See technical informationSee documentsReferences
Roebuck:3939513
Rubix:010349

Documents
Product details : ROEBUCK 75BB+HG BRICK BOLSTER CHISEL 230 X 75MM C/W GRIP
Fitted with a non-slip impact protection handle.
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 75 mm |
| Weight | 613 g |
Show UNSPSC/ECL@SS
£ 18.82 excl. VAT
/ Each
£ 22.58 incl. VAT
- In stock: Next day delivery
