References
Gedore:95-100
Rubix:80065999
Manufacturer :8698560
EAN:4010883869850

Product details : GEDORE 95-100 COLD CHISEL
Flat cold chisel 100x14x9 mm Acc. to DIN 6453 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished * not standardised
Technical specifications
Attributes
| Logistic Weight | 75 g |
|---|---|
| Length | 100 mm |
| Width | 15 mm |
| Weight | 75 g |
| Handle | chromium-molybdenum-vanadium steel |
Show UNSPSC/ECL@SS
£ 9.59 excl. VAT
/ Each
£ 11.51 incl. VAT
- Delivery usually within ( 8 ) days
