ROEBUCK FLAT COLD CHISEL 200MM X 24 MM


Flat chisels

References
roebuck:5103003
rubix:2525747
ean:3660338342103
brand logo
brand logo
Technical specifications
Length200Ā mm
Width24Ā mm
See all Specifications

Product details : ROEBUCK FLAT COLD CHISEL 200MM X 24 MM


Chrome-vanadium hardened steel.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Polished edge, body painted with quality paint.
Suitable for working on metal and stone.

Technical specifications


Attributes
Length200Ā mm
Width24Ā mm
Weight373Ā g
HandleChrome vanadium steel
Show UNSPSC/ECL@SS
Ā£ 18.02 excl. VAT
/ Each
Ā£ 21.62 incl. VAT
  • In stock: Next day delivery