References
Gedore:95-250
Rubix:80108090
Manufacturer :8699100
EAN:4010883869911

Product details : GEDORE 95-250 COLD CHISEL
Flat cold chisel 250x26x13 mm Acc. to DIN 6453 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished * not standardised
Technical specifications
Attributes
| Logistic Weight | 570 g |
|---|---|
| Length | 250 mm |
| Width | 28 mm |
| Weight | 570 g |
| Handle | chromium-molybdenum-vanadium steel |
Show UNSPSC/ECL@SS
£ 24.83 excl. VAT
/ Each
£ 29.80 incl. VAT
- Delivery usually within ( 8 ) days
