Composite impact wrench
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 816 N.m |
Weight | 1.9 kg |
Logistics dimensions (L x W x H) | 187x182x72 mm |
---|---|
Logistic Weight | 1900 g |
Packaged dimensions (D x W x H) | 240x215x83 mm |
Package weight | 2300 g |
Square drive adapter | 1/2 '' |
Maximum torque | 816 N.m |
Weight | 1.9 kg |
No-load speed | 9500 rpm |
Air consumption | 125 l/min |
Sound level | 94.3 dB |
Model | 2130XP |
Usually arrives within 14 working days