Pneumatic wrenches Ingersoll Rand
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 103 N.m |
Weight | 1.5 kg |
Logistics dimensions (L x W x H) | 306x40x35 mm |
---|---|
Logistic Weight | 1500 g |
Packaged dimensions (D x W x H) | 305x76x74 mm |
Package weight | 1740 g |
Square drive adapter | 1/2 '' |
Maximum torque | 103 N.m |
Weight | 1.5 kg |
No-load speed | 220 rpm |
Air consumption | 113 l/min |
Sound level | 92.4 dB |
Usually arrives within 14 working days