Pneumatic wrenches Ingersoll Rand
Square drive adapter | 3/8 '' |
---|---|
Maximum torque | 73 N.m |
Weight | 1.25 kg |
Logistics dimensions (L x W x H) | 276x40x32 mm |
---|---|
Logistic Weight | 1250 g |
Packaged dimensions (D x W x H) | 305x76x55 mm |
Package weight | 1410 g |
Square drive adapter | 3/8 '' |
Maximum torque | 73 N.m |
Weight | 1.25 kg |
No-load speed | 160 rpm |
Air consumption | 113 l/min |
Sound level | 94.4 dB |
Usually arrives within 14 working days