Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859249 FITTING BRANCH 5/3-R1/8IN
MECALINE 859249 FITTING BRANCH 5/3-R1/8IN
MALE TAPER RUN-TEE PUSH-ON FITTING
References
mecaline:
859249
rubix:
216A2276
ean:
3660338142734
Technical specifications
Connecting diameter
1/8 ''
Material
nickel-plated brass
Connecting diameter 2
5 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859249 FITTING BRANCH 5/3-R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/8 ''
Material
nickel-plated brass
Connecting diameter 2
5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.34
excl. VAT
/
Each
£
4.01
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
MECALINE 859454 TEE FITTING 8 R3/8IN
MECALINE 859164 ORIENTABLE STRAIGHT FITTING WITH SPRING 8/6 G1/4IN
MECALINE 859050 PLUG 4
MECALINE 859314 WASHER BI-MATERIAL B 1
MECALINE 859426 BANJO FITTING 8-G 1/4IN
MECALINE 859289 DOUBLE BANJO 6/4-M5
SMC KFG2L1008-03S INSERT FITTING
MECALINE 859296 DOUBLE BANJO 10/8-3/8
SMC KFG2T0806-02S INSERT FITTING
MECALINE 859129 METRIC MALE STRAIGHT FITTING 6/4-M12X1 25
SMC KFV08N-01-X2 INSERT FITTING
MECALINE 859460 TEE FITTING 12 R1/2IN
MECALINE 859525 MALE ELBOW 18-R1/2IN
MECALINE 859150 ORIENTABLE FITTING FOR SPIRAL. HOSES 8/6-R1/4IN
MECALINE 859415 STRAIGHT FEMALE FITTING 12-3/8