References
Rocol:OXYLUBE SPRAY 400ml
Rubix:162046
Manufacturer :10125
EAN:5024747101252

Documents
Product details : ROCOL 10125 OXYLUBE SPRAY 400ML
Dry film, molybdenum disulphide lubricant for sliding mechanisms.
OXYLUBE Spray provides a very high content molybdenum disulphide film. It is designed to lubricate sliding mechanisms, particularly in oxygen or vacuum environments, such as: Plain bearings, Pins, Cams, Slides.
OXYLUBE Spray is also suitable for applications where contamination by aggressive chemicals or petroleum based solvents, oils and greases would destroy conventional lubricants.
Strengths
Prevents pick-up, galling and seizure.
Resistant to high loads (up to 7,000 kg/cm2).
Inorganic resin bonded, suitable for oxygen and vacuum environments.
Suitable for precision and fine threaded components.
Temperature range of -200ºC to +450ºC.
Applications
OXYLUBE Spray provides a very high content molybdenum disulphide film. It is designed to lubricate sliding mechanisms, particularly in oxygen or vacuum environments, such as:
* Plain bearings
* Pins
* Cams
* Slides
OXYLUBE Spray is also suitable for applications where contamination by aggressive chemicals or petroleum based solvents, oils and greases would destroy conventional lubricants.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Min. temperature | -200 °C |
| Max. temperature | 450 °C |
Show UNSPSC/ECL@SS
£ 97.09 excl. VAT
/ Each
£ 116.51 incl. VAT
- Usually arrives within 14 working days