LOCTITE 2836772 SUPER LUBE AEROSOL 421ML
Loctite Synthetic Grease
See technical informationSee documentsReferences
Loctite:2836772
Rubix:162637
Manufacturer :2836772
EAN:4058093042342

Documents
Product details : LOCTITE 2836772 SUPER LUBE AEROSOL 421ML
Superlube with Syncolon (PTFE) is a multi purpose synthetic lubricant, safe to use on anything that slides, swivels, rolls or squeaks. It withstands temperatures within a rang of - 43C to 232C. This lubricant, forms a non-toxic, anti-corrosive shield that prevents rust and is impervious to salt water.
Strengths
Provides more reliable lubrication and outlasts petroleum based greases and oils
Withstands continuous temperatures to +232ºC
Remains free flowing in freezing temperatures
Contains PTFE particles held in suspension
Thixotropic - thins at points of shear in high operating speeds for the most effective film strength and returns to original viscosity as speeds are reduced
Non-toxic, non-flammable and odourless
Withstands continuous temperatures to +232ºC
Remains free flowing in freezing temperatures
Contains PTFE particles held in suspension
Thixotropic - thins at points of shear in high operating speeds for the most effective film strength and returns to original viscosity as speeds are reduced
Non-toxic, non-flammable and odourless
Applications
Typical applications include bearings, chains, pumps, open gears, compressors, valves, conveyors, food processing equipment and slides
Technical specifications
Attributes
| Volume | 375 ml |
|---|---|
| Pack quantity | aerosol |
| Type | synthetic |
| Min. temperature | -42 °C |
| Max. temperature | 232 °C |
Show UNSPSC/ECL@SS
£ 25.51 excl. VAT
/ Each
£ 30.61 incl. VAT
- In stock: Next day delivery