DEWALT DT9579-QZ SDS-PLUS MASONRY DRILL BIT 16 X 200MM
Concrete drill bit SDS-Plus Carbide Extreme 2-cutting-edge 16x150200mm
See technical informationReferences
Dewalt:DT9579-QZ
Rubix:2006525
EAN:5035048055540



Technical specifications
| Drilling diameter | 16 mm |
|---|---|
| Total length | 200 mm |
| Length of cut | 150 mm |
Product details : DEWALT DT9579-QZ SDS-PLUS MASONRY DRILL BIT 16 X 200MM
Suitable for fast drilling of drain, anchor or clearance holes in masonry materials, stone, concrete and brick/cinder block. Optimized shank fixing providing a perfect grip and optimal power transmission with a hardened steel body for additional strength and reduced risk of breakage. Head with two full cutting edges bordered by two individual cutting points allowing fast and efficient drilling.
Technical specifications
Attributes
| Drilling diameter | 16 mm |
|---|---|
| Total length | 200 mm |
| Length of cut | 150 mm |
| Shank type | cylindrical |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 6.80 excl. VAT
/ Each
£ 8.16 incl. VAT
- In stock: Next day delivery