BAHCO 7407H 3/8POWER SOCKET HOLDER 1/4
Conductor square end holder
See technical informationSee documentsReferences
Bahco:7407H
Rubix:256A6072
EAN:7314151218249

Documents
Product details : BAHCO 7407H 3/8POWER SOCKET HOLDER 1/4
- High-performance alloy steel
- Phosphate finish
- For your safety, use retaining rings
- Conductor standards: DIN 3121-F 10, ISO 1174, DIN 3121-G 12.5
- Standard: DIN 3126-C, ISO 1173
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 20 mm |
| Length | 30 mm |
| Square | 13 mm |
| Finishing | phosphate |
| Weight | 40 g |
Show UNSPSC/ECL@SS
£ 29.85 excl. VAT
/ Each
£ 35.82 incl. VAT
- Delivery usually within ( 14 ) days
