References
Bahco:7409H
Rubix:401A7223
EAN:7314151218355

Product details : BAHCO 7409H POWER SOCKET HOLDER 3/8
- High-performance alloy steel
- Phosphate finish
- For your safety, use retaining rings
- Conductor standards: DIN 3121-F 10, ISO 1174, DIN 3121-G 12.5
- Standard: DIN 3126-C, ISO 1173
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 22 mm |
| Length | 34 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 34.25 excl. VAT
/ Each
£ 41.10 incl. VAT
- Delivery usually within ( 14 ) days
