FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 15/16 A/F K.15/16B
K.B - 3/4" 12-point inch-size sockets
See technical informationReferences
Facom:K.15/16B
Rubix:1239066
Manufacturer :K.15/16B
EAN:3148516594891




Technical specifications
| Square drive adapter | 15/16 '' |
|---|---|
| Diameter | 36 mm |
| Length | 52.5 mm |
Product details : FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 15/16 A/F K.15/16B
K.B - 3/4" 12-point inch-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 245 g |
|---|---|
| Packaged dimensions (D x W x H) | 52x35x35 mm |
| Package weight | 237 g |
| Square drive adapter | 15/16 '' |
| Diameter | 36 mm |
| Length | 52.5 mm |
| Diameter (inch) | 15/16 in '' |
| Finishing | satin/chrome |
| Weight | 233 g |
Show UNSPSC/ECL@SS
£ 22.41 excl. VAT
/ Each
£ 26.89 incl. VAT
- Delivery usually within ( 14 ) days